Beli alat ukur ketebalan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp379.900

    Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)
    atribut:
    • Power (V): 3.0 (2 x AAA Batteries)
    • Body Material: ABS Plastic
    • Precision: ± (3% + 1 um)
    • Base Sheet: Aluminium
    • Calibration Film: Akrilik
    • Dimensions (cm): 5x2.2x12.2
    • Minimum Concave Radian (mm): 25
    • Minimum Convex Radian (mm): 5
    • Minimum Measured Area Diameter (mm): 20
    • Resolution (µm): 0 - 999 (1)
    • Zero Calibration: Support
  2. monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp909.900

    monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  3. TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  4. Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.799.900

    Mitutoyo Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  5. Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Mulai

    Rp5.199.900

    Mitutoyo Thickness Gage (Alat ukur ketebalan)
    Deskripsi:
    The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy.
    atribut:
    • Battery Life: Approx. 20,000 hours under normal use
    • Display: LCD
  6. Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp5.399.900

    Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    These high-resolution digital thickness gauges are used to measure the thickness of materials like sheet metal or paper. The material is held between contact points on the jaws of the gauge and the LCD will show the thickness of the material. They have high-resolution decimal inch and metric readings and are commonly used in machining, engineering, and metal fabrication applications.
  7. Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp1.999.900

    Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    The dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Anvil (mm): Diameter: 10
    • Contact Diameter (mm): 10
    • Material: Ceramic contact point and anvil
    • Measurement Depth (mm): 120
    • Measuring Force (N): 1.8 or less
    • Measuring Range (mm): 0~10
    • Minimum Reading (mm): 0.01
    • Overall Length (mm): 106.7
    • Type: Frame and gauge integrated type
  8. Mitutoyo U-Wave-TCB
    Mulai

    Rp4.199.900

    Mitutoyo U-Wave-TCB
    atribut:
    • Power Supply: Battery CR2032 x 1 pcs.
    • Battery Life: WIN 10 Approx. 3 Month
    • Mass (g): 20
    • Wireless Communication Protocol: Bluetooh 4.2 Low Energy
    • Modulation Method: FH-SS (Frequency Hopping Spread Spectrum Method)
    • Communication Distance: Approx.16m (Within Visible Range), 10m (Factory Environment)
    • Communication Frequency (GHz): 2,4 (band)
    • Communication With Measuring Tool: Digimatic (6 digits), Digimatic 2 (8 digits) Automatic Identification
    • Dimensions (WxDxH) (mm): 56x30.4x11.5
    • OS Compatibility: Windows 10, Android, iOS
    • Transmission Output (mW): 3.2 (5 dBm) or Below (Class 2)
    • Type: U-WAVE-TCB / Transmitter Caliper
  9. Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  10. SANFIX Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp4.499.900

    SANFIX Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Material: Plastic ABS
    • Probe Sensor Type: Fe & NFe
    • Measuring Range (micron): 0 to 1500
    • Accuracy: ±(3%H+1µm)
    • Resolution (µm): 0.1
    • Battery: 3x13V NiMH or 5V1A Power Adapter
    • Dimensions (mm): 70.30x38.6x149.59
    • Measuring Range (mil): 0-59
    • Measuring Range (mm) : 0-1.5
    • Minimum Diameter of Magnetic Metal Substrate (mm): 12
    • Minimum Diameter of Non-magnetic Metal Substrate (mm): 50
    • Minimum Radius of Curvature for Magnetic Concave Substrate (mm): 11
    • Minimum Radius of Curvature for Magnetic Convex Substrate (mm): 2
    • Minimum Thickness of Magnetic Metal Substrate (mm): 0.5
    • Minimum Thickness of Non-magnetic Metal Substrate (mm): 0.5
    • Unit: micron, mil, mm
  11. Linshang Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.499.900

    Linshang Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    LS236 paint film instrument is professionally used for automotive paint thickness inspection. It features the classic function of automatically identifying iron, aluminum body and plastic substrate. In addition, LS236 adopts new intelligent identification algorithm, which can detect accident cars refined with metallic putty, and can also automatically identify galvanized-iron high-grade anti-corrosion body. Equipped with high-definition LCD screen and ultra-low temperature OLED screen, it can be used normally in strong light and -40 °C temperature environment. The dual-screen design ensures that users can read quickly when measuring the car at any angle.Standards for the product: DIN EN ISO 2808 Paints and Varnishes-Determination of Film Thickness JJG-818-2005 Verification Regulation of Magnetic and Eddy Current Measuring Instrument for Coating Thickness GB/T 4956-2003 Non-magnetic Coatings on Magnetic Substrates-Measurement of Coating Thickness-Magnetic Method GB/T 4957-2003 Non-conductive Coatings on Non-magnetic Basis Metals-Measurement of Coating Thickness-Eddy CurrentContent:Coating Thickness Gauge 1 Set Fe zero adjustment plate 1 pcsNFe zero adjustment plate 1 pcsStandard film 1 pcs User manual 1 pcs Drawstring bag 1 pcs Certificate / Warranty card 1 pcs 1.5V AAA alkaline battery 2 pcs
    atribut:
    • Accuracy: ≤±(3%H+2μm), H is the standard value
    • Measuring Interval (s): 0.5
    • Minimum Curvature (mm): Convex=5 / Concave=25
    • Minimum Measuring Area (mm): 25
    • Minimum Substrate Thickness (mm): Fe=0.2 / NFe=0.05
    • Unit Measurement: μm/mil
  12. STARRETT Measuring Tape Diameter (Meteran)
    Mulai

    Rp1.499.900

    STARRETT Measuring Tape Diameter (Meteran)
    atribut:
    • Item: Diameter Tape Measure,3/8inchx 50ft,100ths
    • Size (feetxinch): 50x5/8
  13. Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp3.899.900

    Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Dimensions (mm): 52.9x26x117
    • Working Voltage (V): DC 3.7
    • Measurement Range (µm): 0 to 1300/51mil
    • Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
  14. GOSAVE Ratchet Tie Down 5ton
    Rating:
    100% of 100
    (5)
    Mulai

    Rp209.900

    GOSAVE Ratchet Tie Down 5ton
    atribut:
    • Webbing Color: Yellow
  15. Non Brand Pan Head Machine Screw M6x25mm (Baut JP)
    Mulai

    Rp149.900

    Non Brand Pan Head Machine Screw M6x25mm (Baut JP)
    atribut:
    • Material: Steel
    • Size: M6(15/64 inch x 63/64inch)
    • Length (mm): 25
    • Treatment Surface: Galvanis White
    • Drat Type: Full drat
    • Thread Pitch (mm): 1.0
    • Length (inch): 63/64
    • Diameter: 15/64 inch
  16. Rinnai Gas Stove 2-Burner (Kompor Gas 2 Tungku)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

  17. Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp7.699.900

    Defelsko Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
  18. UNI-T Coating Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.599.900

    UNI-T Coating Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √
    atribut:
    • Power: 1.5V AA battery x 2
    • Accuracy (µm): ±(3%H+1)
    • Data Storage (groups): 500
    • Display (mm): 48x36
    • Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
    • Measurement Method : Single/Continuous
    • Measurement Mode : Max/Min/Avg
    • Measuring Range (µm): 0 to 1250
    • Metal Type: Ferrous/ non-ferrous
    • Product Color : Red and grey
    • Product Size(mm): 153.5x64.5x41
    • Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
    • Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
    • Standard Carton Measurement (mm): 355x320x195
  19. Tiga Roda Portland Composite Cement (Semen)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp119.900

    Tiga Roda Portland Composite Cement (Semen)
    Deskripsi:
    PCC (Portland Composite Cement) digunakan untuk bangunan-bangunan pada umumnya, sama dengan penggunaan semen portland jenis i dengan kuat tekan yang sama. pcc mempunyai panas hidrasi yang lebih rendah selama proses pendinginan dibandingkan dengan semen portland jenis i, sehingga pengerjaannya akan lebih mudah dan menghasilkan permukaan beton atau plester yang lebih rapat dan lebih halus.
    atribut:
    • Weight (kg): 50
Daftar Harga alat ukur ketebalan Terbaru November 2026
Tgoon Digital Coating Thickness Gauge (Alat ukur ketebalan)Rp379.900
monotaro Dial Thickness Gauge (Alat ukur ketebalan)Rp909.900
TECLOCK Alat Ukur Ketebalan Analog (Alat ukur ketebalan)Rp1.599.900
TECLOCK Thickness Gauge (Alat ukur ketebalan)Rp2.099.900
Mitutoyo Thickness Gauge (Alat ukur ketebalan)Rp3.799.900
Mitutoyo Thickness Gage (Alat ukur ketebalan)Rp5.199.900
Mitutoyo Digital Thickness Gauge (Alat ukur ketebalan)Rp5.399.900
Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)Rp1.999.900
Mitutoyo U-Wave-TCBRp4.199.900
Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan)Rp1.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)